Beli alarm bell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horing Lih Alarm BellDeskripsi:- High efficiency low current consumption on 24VDC motorized bells.- Terminals will accept 2.5mm cables.- Simple installation via multi-fixing base plate for all types of location.- Fitted with two series diodes for fault monitoring.- Option of customized discs printed with company name and logo.- 12VDC bells are also available.atribut:
- Dimensions (DxH) (mm): 152x56
- Voltage (V): 24 DC
- Current (mA): 25
- Sound Output (dB): 93 @1m
- Movement: Motor, Pinion and Striker
- Movement Features: DC Motor, acetal gear wheel, steel striker
- Base Plate: Molded black polycarbonate
- Gong: Steel, secured with phillips screw
- Material: Steel Plate
- WHEELOCK Audible AlarmDeskripsi:These horn strobes feature an advanced power-saving LED technology in a sleek, modern enclosure. Provides high-energy efficiency in an aesthetically pleasing low-profile design that will blend with your building's interior décor. Multiple audible settings, so you can choose the ideal one for your location.atribut:
- Indoor/Outdoor: Indoor
- Vibrating: No
- MASKO Bell Kring (Bell Kring)Deskripsi:- Dirancang supaya menghasilkan tekanan suara yang besar untuk kebutuhan pengingat sinyal kebakaran- Suaranya dapat didengar dari jarak yang sangat jauh- Model tersedia untuk 120VAC dan 24VDCatribut:
- Voltage (V): 220
- Color: Red
- HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Deskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- TONATA Fire Alarm Bellatribut:
- Alarm Current (mA): 35
- Color: Red
- Dimensions (inch): 6
- Dimensions (mm): 150
- Material: 3.0 Alloy Alu
- Movement: Motor
- Power Source (V): 24 DC
- Sound Output (dB/M): 90 and Above
- Horing Lih Manual Push ButtonDeskripsi:- Emergency press alarm, immediately activates fire alarm signal.- Indicator light above fire alarm push-button confirms the alarm signal tansfer.- There are a phone jack and reset button behind the cover cap.- Type I is simultaneous dual loop, Type II is simultaneous dual signal transfer.- Optional base is available.atribut:
- Operating Power (V, mA): 24 DC, 30
- Operating Contact (V, mA): 30 DC, 500
- Sub-Function: Phone jack, confirmation LED, reset button
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 140x45
- TONATA Fire Indicating LampDeskripsi:Fire Indicating Lamp menggunakan LED, lebih hemat, tahan lama dan lebih terang.atribut:
- Alarm Current (mA): 12
- Ambient Temperature (°C): -10-55
- Color: Red
- Dimensions (mm): 92 x 58(H)
- Material: Fire-Proof Plastics
- Voltage Range (V): DC 24
- Hong Chang Master Control PanelDeskripsi:Fire Alarm Control Panel 5~100+ ZONEThe panel system is microcomputer designed for fire alarm, smoke exhaust, water sprinkle, fire-fighting foam control. All PCB are based on modules and stable, easy replace and maintain. Auto test function makes it easy to check and control.atribut:
- Operation Voltage (V): DC 24
- Spare Battery (V): DC 24
- Zone: 5~100+
- Alarm Verifying Time (s): 7
- End of Line Resistance (kΩ): 10
- External Resistance (ohm): Round-trip under 56
- Max. Amount of Smoke Detectors (pcs/Loop): 20
- Type: Conventional
- Voltage (V/Hz): 220/50
- FEDERAL SIGNAL Audible AlarmDeskripsi:These low-profile electronic piezo sounders provide you with a choice of 32 different tones, selectable during installation. A rugged ABS casing provides a high degree of strength and protection from the elements.
- HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)Deskripsi:The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 100
- Ambient Temperature (°C): -10 to +55
- Material: Fire-Proof Plastics
- Dimensions (mm): Ø 92x58 (H)
- Color: Red
- YEC Truck Alarm System Super (Alarm Keamanan Truk)Deskripsi:Highly reliable product that is genuinely adopted by the best-selling forklift manufacturer of back alarms
- DV Metal SirineDeskripsi:Buzzer & Sirene. High Quality Material.
- JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic ThermostatsDeskripsi:These thermostats replace manual, pneumatic thermostats and allow users to remotely monitor and control the heating and cooling system. Once installed, these units provide wireless setpoint control as well as monitoring and programming capabilities. Users have more control over the heating and cooling system than with manual units. A required gateway allows these thermostats to communicate with building automation systems. DDC thermostats are commonly installed in older construction commercial buildings like schools and hospitals.atribut:
- UNSPSC: 31160000
- Adjustable Setpoint Range (°F): 55 to 85
- Battery Type: TL-5920
- Channel Spacing (kHz): 200
- Differential Type: Adjustable
- Display Type: Digital
- Frequency (MHz): 900 LoRaWAN Protocol
- Housing Color: White
- Humidification Control: No
- Includes Batteries: Yes
- Maximum Air Pressure (psi): 25
- Maximum Control Temperature (°F): 85
- Maximum Operating Humidity (%): 95
- Maximum Throttling (psi): 4
- Minimum Control Temperature (°F): 55
- Minimum Throttling (psi): 2
- Mounting Direction: Vertical
- Number of Channels: 8
- Number of Pipes: 2
- Overall Depth (inch): 2-1/10
- Overall Height (inch): 5-3/5
- Overall Width (inch): 4-1/10
- Pneumatic Thermostat Type: Digital communicating thermostat, BACnet compatible
- Setpoint Adjustment (Access): Exposed
- Temperature Differential (°F): 32 to 122
- Temperature Scale: Celsius/Fahrenheit
- Voltage (V): 3 DC
- Wireless Band - Operating Frequency Range (MHz): 902 to 928
- DV Buzzer Outbowatribut:
- Model : Outbow Buzzer
- MASKO Bell Sirine Kecil (Pengeras Suara)atribut:
- Material: Iron
- Power (W): 40
- Hella Truck Alarm System Back Up (Alarm Keamanan Truk)Deskripsi:Back Up AlarmIdeal for:- A wide range of vehiclesatribut:
- Part Number: 3SL 009 148-141
Daftar Harga alarm bell Terbaru October 2026
| Horing Lih Alarm Bell | Rp629.900 |
| WHEELOCK Audible Alarm | Rp1.599.900 |
| MASKO Bell Kring (Bell Kring) | Rp179.900 |
| HOOSEKI Alarm Bell (Bel Alarm Kebakaran) | Rp329.900 |
| TONATA Fire Alarm Bell | Rp359.900 |
| Horing Lih Manual Push Button | Rp339.900 |
| TONATA Fire Indicating Lamp | Rp99.900 |
| Hong Chang Master Control Panel | Rp14.999.900 |
| FEDERAL SIGNAL Audible Alarm | Rp2.699.900 |
| HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED) | Rp85.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Horing%20Lih%20Alarm%20Bell/gpP108103601-1.jpg)

/83P107628291-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Alarm%20Bell%20(Bel%20Alarm%20Kebakaran)/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Bell/r3P111127975-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Horing%20Lih%20Manual%20Push%20Button/gaP108103586-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Indicating%20Lamp/9lP111128345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Master%20Control%20Panel/9hP108047341-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Indicator%20Lamp%20with%20LED%20(Lampu%20Sinyal%20LED)/ihP105386665-2.jpg)
/j4P110668688-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Manual%20Push%20Button/muP111128822-1.jpg)
%20Pneumatic%20Thermostats/6rP110102243-1.jpg)

/8sP107628316-1.jpg)
/P103052816-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)